Check Availability
14" Type 1 Aluminum Oxide Straight Grinding Wheel, 5" Arbor, 1-1/2" Thick, 60 Grit, 1800 Max. RPM
  • NORTON 

    14" Type 1 Aluminum Oxide Straight Grinding Wheel, 5" Arbor, 1-1/2" Thick, 60 Grit, 1800 Max. RPM

  • Item # 1PNH9
  • Mfr. Model # 66253364247
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1PNH9
Mfr. Model # 66253364247
UNSPSC #23131503
Shipping Weight 17.5 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 1-1/2"
Arbor Hole Size 5"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness I
Max. RPM 1800
Series 38A
Specification 38A60-IVBE
Grade Medium
Bond Type Vitrified
Color White
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45

* This product's country of origin is subject to change