Check Availability
  • NORTON 

    14" Type 1 Aluminum Oxide Straight Grinding Wheel, 5" Arbor, 1" Thick, 60 Grit, 1800 Max. RPM

  • Item # 1PNG4
  • Mfr. Model # 66253363930
14" Type 1 Aluminum Oxide Straight Grinding Wheel, 5" Arbor, 1" Thick, 60 Grit, 1800 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PNG4
Mfr. Model # 66253363930
UNSPSC #23131503
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 1"
Arbor Hole Size 5"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness J
Max. RPM 1800
Series 32A
Specification 32A60-JVBE
Grade Medium
Bond Type Vitrified
Color Purple
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
* This product's country of origin is subject to change