Check Availability
  • NORTON 

    14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 5400 Max. RPM

  • Item # 25TZ45
  • Mfr. Model # 66252835388
14" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 5400 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal, nonferrous materials, concrete, masonry, asphalt, and aluminum.
Show More Close
 

Technical Specifications

Item # 25TZ45
Mfr. Model # 66252835388
UNSPSC #23131503
Shipping Weight 1.95 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 14"
Thickness 0.125"
Arbor Hole Size 20mm
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 5400
Series Ductile Heavy Duty High Speed
Diamond Knockout No
Application Ferrous Metal, Nonferrous Materials, Concrete Masonry Asphalt, Aluminum
* This product's country of origin is subject to change

Alternate Search Terms