Check Availability
  • NORTON 

    13-3/4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1-1/4" Arbor, 0.098"-Thick, 2770 Max. RPM

  • Item # 26ZW15
  • Mfr. Model # 66253322863
13-3/4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1-1/4" Arbor, 0.098"-Thick, 2770 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material.
Show More Close
 

Technical Specifications

Item # 26ZW15
Mfr. Model # 66253322863
UNSPSC #23131503
Shipping Weight 16.7 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 13-3/4"
Thickness 0.098"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 100
Max. RPM 2770
Application For Very Hard Steels
* This product's country of origin is subject to change