Check Availability
  • NORTON 

    12" Type 7 Ceramic Recessed Grinding Wheel, 5" Arbor, 2" Thick, 46 Grit, 2070 Max. RPM

  • Item # 1VUN7
  • Mfr. Model # 66253209930
12" Type 7 Ceramic Recessed Grinding Wheel, 5" Arbor, 2" Thick, 46 Grit, 2070 Max. RPM Grinding Wheel,12x2x5,Rec 2/S 7.5x1/2,CA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUN7
Mfr. Model # 66253209930
UNSPSC #23131503
Shipping Weight 13.5 lbs
Country of Origin USA *
Item Recessed Grinding Wheel
Abrasive Wheel Type Type 7
Abrasive Wheel Diameter 12"
Thickness 2"
Arbor Hole Size 5"
Abrasive Material Ceramic
Abrasive Grit 46
Abrasive Wheel Hardness J
Max. RPM 2070
Series 5SG
Specification 5SG46-JVS
Recess Type Two Sides
Recess Dia. 7-1/2"
Recess Depth 1/2"
2nd Recess Depth 1/2"
Grade Coarse
Bond Type Vitrified
Color Blue
* This product's country of origin is subject to change