Check Availability
  • NORTON 

    12" Type 7 Aluminum Oxide Recessed Grinding Wheel, 5" Arbor, 2" Thick, 46 Grit, 2070 Max. RPM

  • Item # 1VUN8
  • Mfr. Model # 66253263596
12" Type 7 Aluminum Oxide Recessed Grinding Wheel, 5" Arbor, 2" Thick, 46 Grit, 2070 Max. RPM Grinding Wheel,12x2x5,Rec2/S 7.5x1/2,46G
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUN8
Mfr. Model # 66253263596
UNSPSC #23131503
Shipping Weight 15.39 lbs
Country of Origin USA *
Item Recessed Grinding Wheel
Abrasive Wheel Type Type 7
Abrasive Wheel Diameter 12"
Thickness 2"
Arbor Hole Size 5"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness K
Max. RPM 2070
Series 32A
Specification 32A46-KVBE
Recess Type Two Sides
Recess Dia. 7-1/2"
Recess Depth 1/2"
2nd Recess Depth 1/2"
Grade Coarse
Bond Type Vitrified
Color Purple
* This product's country of origin is subject to change