Check Availability
  • NORTON 

    12" Type 7 Aluminum Oxide Recessed Grinding Wheel, 3" Arbor, 2" Thick, 46 Grit, 2070 Max. RPM

  • Item # 1VUN6
  • Mfr. Model # 66253263348
12" Type 7 Aluminum Oxide Recessed Grinding Wheel, 3" Arbor, 2" Thick, 46 Grit, 2070 Max. RPM Grinding Wheel,12x2x3,Rec 2/S 7.25x1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VUN6
Mfr. Model # 66253263348
UNSPSC #23131503
Shipping Weight 15.6 lbs
Country of Origin USA *
Item Recessed Grinding Wheel
Abrasive Wheel Type Type 7
Abrasive Wheel Diameter 12"
Thickness 2"
Arbor Hole Size 3"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness J
Max. RPM 2070
Series 32A
Specification 32A46-JVBE
Recess Type Two Sides
Recess Dia. 7-1/4"
Recess Depth 1/2"
2nd Recess Depth 1/2"
Grade Coarse
Bond Type Vitrified
Color Purple
* This product's country of origin is subject to change