Check Availability
  • NORTON 

    12" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 5095 Max. RPM

  • Item # 33N335
  • Mfr. Model # 66252843250
12" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 5095 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features zirconia alumina abrasive material. It is suitable for use on ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 33N335
Mfr. Model # 66252843250
UNSPSC #23131503
Catalog Page 737
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.1094"
Arbor Hole Size 1"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 5095
Series BlueFire
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms