Check Availability
  • NORTON 

    12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 5095 Max. RPM

  • Item # 25UA09
  • Mfr. Model # 66253214561
12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.1094"-Thick, 5095 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 25UA09
Mfr. Model # 66253214561
UNSPSC #23131503
Shipping Weight 1.1 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.1094"
Arbor Hole Size 1"
Abrasive Material Silicon Carbide
Abrasive Grit 36
Max. RPM 5095
Series Gemini Rapid Cut Chopsaw
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Alternate Search Terms