Check Availability
  • NORTON 

    12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5095 Max. RPM

  • Item # 25TY89
  • Mfr. Model # 07660789350
12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5095 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 25TY89
Mfr. Model # 07660789350
UNSPSC #23131503
Shipping Weight 1.07 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 5095
Series Masonry
Diamond Knockout No
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change

Alternate Search Terms