Check Availability
  • NORTON 

    12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 6360 Max. RPM

  • Item # 12V877
  • Mfr. Model # 70184670243
12" Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 20mm Arbor, 0.125"-Thick, 6360 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features silicon carbide abrasive. It is suitable for cutting nonferrous materials. Use with concrete, masonry, aluminum, and asphalt.
Show More Close
 

Technical Specifications

Item # 12V877
Mfr. Model # 70184670243
UNSPSC #27112802
Catalog Page 737
Shipping Weight 1.1 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.125"
Arbor Hole Size 20mm
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 6360
Series Gemini Asphalt
Diamond Knockout No
Application Ferrous Metal, Nonferrous Materials, Concrete Masonry Asphalt, Aluminum
* This product's country of origin is subject to change