Check Availability
12" Type 1 Ceramic Straight Grinding Wheel, 3" Arbor, 1" Thick, 60 Grit, 2070 Max. RPM Grinding Wheel,T1,12x1x3,CA,60G,Sft,Blue
  • NORTON 

    12" Type 1 Ceramic Straight Grinding Wheel, 3" Arbor, 1" Thick, 60 Grit, 2070 Max. RPM

  • Item # 1PNB7
  • Mfr. Model # 66253262593
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1PNB7
Mfr. Model # 66253262593
UNSPSC #23131503
Shipping Weight 9.6 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 1"
Arbor Hole Size 3"
Abrasive Material Ceramic
Abrasive Grit 60
Abrasive Wheel Hardness G
Max. RPM 2070
Series 5SG
Specification 5SG60-GVSP
Grade Medium
Bond Type Vitrified
Color Blue
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45

* This product's country of origin is subject to change