Check Availability
12" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 1-1/2" Thick, 60 Grit, 2070 Max. RP
  • NORTON 

    12" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 1-1/2" Thick, 60 Grit, 2070 Max. RP

  • Item # 4DDN8
  • Mfr. Model # 66253263053
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 4DDN8
Mfr. Model # 66253263053
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 14.37 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 1-1/2"
Arbor Hole Size 1-1/2"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness Not Rated
Max. RPM 2070
Series Alundum
Specification A/O MEDIUM 60/80
Grade Medium
Bond Type Resin
Color Brown
Application For Carbon Steel
Includes 1" and 1 1/4" Arbor Bushings

* This product's country of origin is subject to change