Check Availability
12" Type 1 Aluminum Oxide Straight Grinding Wheel, 3" Arbor, 1" Thick, 60 Grit, 2070 Max. RPM
  • NORTON 

    12" Type 1 Aluminum Oxide Straight Grinding Wheel, 3" Arbor, 1" Thick, 60 Grit, 2070 Max. RPM

  • Item # 34CD84
  • Mfr. Model # 66253262713
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 34CD84
Mfr. Model # 66253262713
UNSPSC #23131503
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 1"
Arbor Hole Size 3"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness I
Max. RPM 2070
Series Good
Specification 38A60-IVBE
Grade Medium
Bond Type Vitrified
Color White
Application Exceptionally Cool Cutting In Light Pressure Grinding Applications

* This product's country of origin is subject to change