Check Availability
  • NORTON 

    12" Type 1 Aluminum Oxide Straight Grinding Wheel, 3" Arbor, 1" Thick, 46 Grit, 2070 Max. RPM

  • Item # 2D388
  • Mfr. Model # 66253262704
12" Type 1 Aluminum Oxide Straight Grinding Wheel, 3" Arbor, 1" Thick, 46 Grit, 2070 Max. RPM Grinding Wheel,T1,12x1x3,AO,46G,Med,Wht
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2D388
Mfr. Model # 66253262704
UNSPSC #23131503
Shipping Weight 10.6 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 1"
Arbor Hole Size 3"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness J
Max. RPM 2070
Series 38A
Specification 38A46-JVBE
Grade Coarse
Bond Type Vitrified
Color White
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
* This product's country of origin is subject to change