Check Availability
12" Type 1 Aluminum Oxide Straight Grinding Wheel, 5" Arbor, 1-1/2" Thick, 46 Grit, 2070 Max. RPM Grinding Wheel,T1,12x1-1/2x5,AO,46G,Med
  • NORTON 

    12" Type 1 Aluminum Oxide Straight Grinding Wheel, 5" Arbor, 1-1/2" Thick, 46 Grit, 2070 Max. RPM

  • Item # 2D212
  • Mfr. Model # 66253263145
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 2D212
Mfr. Model # 66253263145
UNSPSC #23131503
Shipping Weight 13.05 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 1-1/2"
Arbor Hole Size 5"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness I
Max. RPM 2070
Series 32A
Specification 32A46-IVBE
Grade Coarse
Bond Type Vitrified
Color Purple
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45

* This product's country of origin is subject to change