Check Availability
  • NORTON 

    12" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 24 Grit, 2070 Max. RPM

  • Item # 26ZV72
  • Mfr. Model # 66253263054
12" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/2" Arbor, 2" Thick, 24 Grit, 2070 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZV72
Mfr. Model # 66253263054
UNSPSC #23131503
Shipping Weight 19.3 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 2"
Arbor Hole Size 1-1/2"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Abrasive Wheel Hardness Not Rated
Max. RPM 2070
Series Gemini
Specification Gemini
Grade Extra Coarse
Bond Type Vitrified
Color Brown
Application For General Purpose
Includes 1" and 1-1/4" Arbor Bushings
* This product's country of origin is subject to change