Check Availability
  • NORTON 

    12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5095 Max. RPM

  • Item # 6A102
  • Mfr. Model # 66253207548
12" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1" Arbor, 0.125"-Thick, 5095 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. Use for cutting and grinding ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 6A102
Mfr. Model # 66253207548
UNSPSC #23131503
Catalog Page 737
Shipping Weight 1.3 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.125"
Arbor Hole Size 1"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 5095
Series Gemini Long Life
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Welcome Sign In