Check Availability
  • Abrasive Cut-Off and Chop Wheels
  • NORTON 

    12", Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 20mm Arbor Hole Size, 0.125" Thickness

  • Item # 25TZ50
  • Mfr. Model # 66252836708
12",  Type 1 Aluminum Oxide Abrasive Cut-Off Wheel,  20mm Arbor Hole Size,  0.125" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 25TZ50
Mfr. Model # 66252836708
UNSPSC #23131503
Shipping Weight 1.32 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 12"
Thickness 0.125"
Arbor Hole Size 20mm
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 5400
Series Metal High Speed High Performance
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Alternate Search Terms