Check Availability
  • NORTON 

    10" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1" Thick, 80 Grit, 2485 Max. RPM

  • Item # 5A895
  • Mfr. Model # 66253160366
10" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1" Thick, 80 Grit, 2485 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This sharp abrasive is designed for the offhand grinding of tungsten carbide and other nonferrous materials such as brass, bronze, and aluminum. Ideal for sharpening carbide welding tools.
Show More Close
 

Technical Specifications

Item # 5A895
Mfr. Model # 66253160366
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 5.4 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1"
Arbor Hole Size 1-1/4"
Abrasive Material Silicon Carbide
Abrasive Grit 80
Abrasive Wheel Hardness Not Rated
Max. RPM 2485
Series Crystolon
Specification S/C FINE 80
Grade Medium
Bond Type Resin
Color Green
Application For Carbide Tooling and Nonferrous Materials
Includes 3/4", 7/8" and 1" Arbor Bushings
* This product's country of origin is subject to change