Check Availability
10" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1-1/2" Thick, 60 Grit, 2485 Max. R
  • NORTON 

    10" Type 1 Silicon Carbide Straight Grinding Wheel, 1-1/4" Arbor, 1-1/2" Thick, 60 Grit, 2485 Max. R

  • Item # 26ZV86
  • Mfr. Model # 66253116265
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 26ZV86
Mfr. Model # 66253116265
UNSPSC #23131503
Shipping Weight 8.1 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1-1/2"
Arbor Hole Size 1-1/4"
Abrasive Material Silicon Carbide
Abrasive Grit 60
Abrasive Wheel Hardness I
Max. RPM 2485
Series 39C
Specification 39C60-IVK
Grade Medium
Bond Type Vitrified
Color Green
Application For Use With Non-Ferrous Metal
Includes 3/4", 7/8" and 1" Arbor Bushings

* This product's country of origin is subject to change