Check Availability
  • Abrasive Cut-Off and Chop Wheels
  • NORTON 

    10", Type 1 Silicon Carbide Abrasive Cut-Off Wheel, 5/8" Arbor Hole Size, 0.0937" Thickness

  • Item # 25TY91
  • Mfr. Model # 07660789391
10",  Type 1 Silicon Carbide Abrasive Cut-Off Wheel,  5/8" Arbor Hole Size,  0.0937" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features silicon carbide abrasive material. It is suitable for cutting concrete, masonry, and asphalt.
Show More Close
 

Technical Specifications

Item # 25TY91
Mfr. Model # 07660789391
UNSPSC #23131503
Shipping Weight 0.6 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 0.0937"
Arbor Hole Size 5/8"
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 6110
Series Masonry
Diamond Knockout No
Application Concrete, Masonry, Asphalt
* This product's country of origin is subject to change