Check Availability
  • NORTON 

    10" Type 1 Silicon Carbide Straight Grinding Wheel, 2" Arbor, 1-1/2" Thick, 60 Grit, 2485 Max. RPM

  • Item # 1PNB4
  • Mfr. Model # 66253161640
10" Type 1 Silicon Carbide Straight Grinding Wheel, 2" Arbor, 1-1/2" Thick, 60 Grit, 2485 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PNB4
Mfr. Model # 66253161640
UNSPSC #23131503
Shipping Weight 8.5 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1-1/2"
Arbor Hole Size 2"
Abrasive Material Silicon Carbide
Abrasive Grit 60
Abrasive Wheel Hardness J
Max. RPM 2485
Series 39C
Specification 39C60-JVK
Grade Medium
Bond Type Vitrified
Color Green
Application For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
* This product's country of origin is subject to change