Check Availability
10" Type 1 Ceramic Straight Grinding Wheel, 3" Arbor, 1" Thick, 46 Grit, 2485 Max. RPM
  • NORTON 

    10" Type 1 Ceramic Straight Grinding Wheel, 3" Arbor, 1" Thick, 46 Grit, 2485 Max. RPM

  • Item # 1PNA8
  • Mfr. Model # 66253160402
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1PNA8
Mfr. Model # 66253160402
UNSPSC #23131503
Shipping Weight 6.75 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1"
Arbor Hole Size 3"
Abrasive Material Ceramic
Abrasive Grit 46
Abrasive Wheel Hardness K
Max. RPM 2485
Series 5SG
Specification 5SG46-KVS
Grade Coarse
Bond Type Vitrified
Color Blue
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45

* This product's country of origin is subject to change