Check Availability
  • NORTON 

    10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1-1/4" Thick, 36 Grit, 2485 Max. RP

  • Item # 4DDN7
  • Mfr. Model # 66253161250
10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1-1/4" Thick, 36 Grit, 2485 Max. RP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 4DDN7
Mfr. Model # 66253161250
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 8.58 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1-1/4"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Abrasive Wheel Hardness Not Rated
Max. RPM 2485
Series Alundum
Specification ART 5G10A36 P7VBE CX1
Grade Extra Coarse
Bond Type Resin
Color Brown
Application For Carbon Steel
Includes 3/4", 7/8" and 1" Arbor Bushings
* This product's country of origin is subject to change