Check Availability
  • NORTON 

    10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1-1/4" Thick, 60 Grit, 2485 Max. RP

  • Item # 4DDN6
  • Mfr. Model # 66253161251
10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1-1/4" Thick, 60 Grit, 2485 Max. RP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The aluminum oxide grinding wheel is designed for the general purpose off-hand grinding of a variety of steel types.
Show More Close
 

Technical Specifications

Item # 4DDN6
Mfr. Model # 66253161251
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 8.33 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1-1/4"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness Not Rated
Max. RPM 2485
Series Alundum
Specification A/O MEDIUM 60/80
Grade Medium
Bond Type Resin
Color Brown
Application For Carbon Steel
Includes 3/4", 7/8" and 1" Arbor Bushings
* This product's country of origin is subject to change