Check Availability
10" Type 1 Aluminum Oxide Straight Grinding Wheel, 3" Arbor, 1/2" Thick, 46 Grit, 2485 Max. RPM
  • NORTON 

    10" Type 1 Aluminum Oxide Straight Grinding Wheel, 3" Arbor, 1/2" Thick, 46 Grit, 2485 Max. RPM

  • Item # 34CD78
  • Mfr. Model # 66253149729
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 34CD78
Mfr. Model # 66253149729
UNSPSC #23131503
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1/2"
Arbor Hole Size 3"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness J
Max. RPM 2485
Series Better
Specification 32A46-JVBE
Grade Medium
Bond Type Vitrified
Color Gray
Application Better Choice for Medium to Heavy Stock Removal

* This product's country of origin is subject to change