Check Availability
  • NORTON 

    10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/16" Thick, 100 Grit, 3500 Max. RP

  • Item # 26ZW19
  • Mfr. Model # 66253117880
10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1/16" Thick, 100 Grit, 3500 Max. RP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZW19
Mfr. Model # 66253117880
UNSPSC #23131503
Shipping Weight 5.1 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1/16"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 100
Abrasive Wheel Hardness J
Max. RPM 3500
Specification ML-210
Grade Fine
Bond Type Resin
Color Black
Application For Hard Steels
* This product's country of origin is subject to change