Check Availability
  • NORTON 

    10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1-1/2" Thick, 46 Grit, 2485 Max. RP

  • Item # 26ZV90
  • Mfr. Model # 66253116280
10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1-1/2" Thick, 46 Grit, 2485 Max. RP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZV90
Mfr. Model # 66253116280
UNSPSC #23131503
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1-1/2"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Abrasive Wheel Hardness M
Max. RPM 2485
Series 57A
Specification 57A46-MVBE
Grade Coarse
Bond Type Vitrified
Color Brown
Application For Metal
Includes 3/4", 7/8" and 1" Arbor Bushings
* This product's country of origin is subject to change