Check Availability
10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1-1/2" Thick, 36 Grit, 2485 Max. RP
  • NORTON 

    10" Type 1 Aluminum Oxide Straight Grinding Wheel, 1-1/4" Arbor, 1-1/2" Thick, 36 Grit, 2485 Max. RP

  • Item # 26ZV76
  • Mfr. Model # 66253161393
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 26ZV76
Mfr. Model # 66253161393
UNSPSC #23131503
Shipping Weight 10.35 lbs
Country of Origin Brazil *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1-1/2"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Abrasive Wheel Hardness Not Rated
Max. RPM 2485
Series Gemini
Specification Gemini
Grade Extra Coarse
Bond Type Vitrified
Color Brown
Application For General Purpose
Includes 3/4", 7/8" and 1" Arbor Bushings

* This product's country of origin is subject to change