Check Availability
  • NORTON 

    10" Type 1 Aluminum Oxide Straight Grinding Wheel, 3" Arbor, 1" Thick, 60 Grit, 2485 Max. RPM

  • Item # 1PNB3
  • Mfr. Model # 66253160769
10" Type 1 Aluminum Oxide Straight Grinding Wheel, 3" Arbor, 1" Thick, 60 Grit, 2485 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PNB3
Mfr. Model # 66253160769
UNSPSC #23131503
Shipping Weight 6.77 lbs
Country of Origin USA *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 1"
Arbor Hole Size 3"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Wheel Hardness I
Max. RPM 2485
Series 32A
Specification 32A60-IVBE
Grade Medium
Bond Type Vitrified
Color Purple
Application For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
* This product's country of origin is subject to change