Check Availability
  • NORTON 

    10" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.090"-Thick, 4585 Max. RPM

  • Item # 4DDV4
  • Mfr. Model # 66253122824
10" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.090"-Thick, 4585 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON nonreinforced tool room cut-off wheel is designed for use on fixed machinery and reengineered for maximum versatility in tool room cutting applications. Nonreinforced for well-fixtured applications demanding freeness of cut and burr-free cutting action. Used for cutting off drill bits, steel bars, and tubing; salvaging tools; and slotting work pieces.
Show More Close
 

Technical Specifications

Item # 4DDV4
Mfr. Model # 66253122824
UNSPSC #31191602
Catalog Page 2381
Shipping Weight 0.66 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 0.090"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 4585
Series 57A
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Alternate Search Terms