Check Availability
  • NORTON 

    10" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.0937"-Thick, 6110 Max. RPM

  • Item # 3WT23
  • Mfr. Model # 66253106101
10" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.0937"-Thick, 6110 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material construction. Use on ferrous metal, gray iron, aluminum, and stainless steel.
Show More Close
 

Technical Specifications

Item # 3WT23
Mfr. Model # 66253106101
UNSPSC #23131503
Catalog Page 737
Shipping Weight 1.0 lbs
Country of Origin China *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 0.0937"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 6110
Series Gemini Fast Cut
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms