Check Availability
  • NORTON 

    10" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.060"-Thick, 6110 Max. RPM

  • Item # 3UP22
  • Mfr. Model # 66253149317
  • (1)
10" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 5/8" Arbor, 0.060"-Thick, 6110 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON reinforced tool room cut-off wheel is designed for use on fixed machinery and reengineered for maximum versatility in tool room cutting applications. Reinforced for thin, straight, burr-free cutting on most steel applications. Wheel is reinforced for maximum safety. Used for cutting off drill bits, steel bars, and tubing; salvaging tools; and slotting work pieces.
Show More Close
 

Technical Specifications

Item # 3UP22
Mfr. Model # 66253149317
UNSPSC #23131503
Catalog Page 2383
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 10"
Thickness 0.060"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 6110
Series A60
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In