Check Availability
1" Grinding Cone, 3" Thickness, Aluminum Oxide, 24 Grit, 3/8"-24 Arbor Size, Package Quantity 10
  • NORTON 

    1" Grinding Cone, 3" Thickness, Aluminum Oxide, 24 Grit, 3/8"-24 Arbor Size, Package Quantity 10

  • Item # 33GN35
  • Mfr. Model # 66253349752
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 33GN35
Mfr. Model # 66253349752
UNSPSC #31191519
Shipping Weight 3.06 lbs
Country of Origin Mexico *
Item Grinding Cone
Grinding Cone Type 16
Grinding Cone Diameter 1"
Grinding Cone Length 3"
Arbor Hole Size 3/8"-24
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 36,290
Specification 57A24-R

* This product's country of origin is subject to change