Check Availability
  • NORTON 

    1 Carat Diamond Dressing Tool, 7/16" x 1", Multi Point, BC60

  • Item # 34CC25
  • Mfr. Model # 66260195010
1 Carat Diamond Dressing Tool, 7/16" x 1", Multi Point, BC60
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CC25
Mfr. Model # 66260195010
UNSPSC #23131515
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Diamond Dressing Tool
Type Multi Point
Dia. x Length 7/16" x 1"
Carat 1
Application Straight Face Dressing
Size 21"
Specification BC60
Max. Tool Infeed 0.0010"
* This product's country of origin is subject to change