Check Availability
  • NORTON 

    1/4 Carat Diamond Truing and Dressing Tool, 3/8" x 2", BC, BC2M6

  • Item # 4F803
  • Mfr. Model # 66260195000
1/4 Carat Diamond Truing and Dressing Tool, 3/8" x 2", BC, BC2M6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to true (make a wheel round and run true) and dress (clean, shape, or open the wheel face) toolroom grinding wheels. Tools should be used at traverse speeds of 8" to 10" per min., held at a 15° angle to wheel centerline, and turned periodically to maintain a sharp diamond point.
Show More Close
 

Technical Specifications

Item # 4F803
Mfr. Model # 66260195000
UNSPSC #23131515
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Diamond Truing and Dressing Tool
Type BC
Dia. x Length 3/8" x 2"
Carat 1/4
Application For Aluminum Oxide and Silicon Carbide Toolroom Grinding Wheels
Size 7"
Specification BC2M6
Max. Tool Infeed 0.0015"
Traverse Speed 8 to 10" per Minute
* This product's country of origin is subject to change