Check Availability
  • NORTON 

    1/3 Carat Diamond Truing and Dressing Tool, 7/16" x 2", BCSG, BCSG3M7

  • Item # 3UN50
  • Mfr. Model # 66260156906
1/3 Carat Diamond Truing and Dressing Tool, 7/16" x 2", BCSG, BCSG3M7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to true (make a wheel round and run true) and dress (clean, shape, or open the wheel face) toolroom grinding wheels. Tools should be used at traverse speeds of 8" to 10" per min., held at a 15° angle to wheel centerline, and turned periodically to maintain a sharp diamond point.
Show More Close
 

Technical Specifications

Item # 3UN50
Mfr. Model # 66260156906
UNSPSC #23131515
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Diamond Truing and Dressing Tool
Type BCSG
Dia. x Length 7/16" x 2"
Carat 1/3
Application For 32AA Gray Aluminum Oxide and 5SG Blue Seeded Gel Ceramic Toolroom Grinding Wheels
Size 8" to 10"
Specification BCSG3M7
Max. Tool Infeed 0.0010"
Traverse Speed 8 to 10" per Minute
* This product's country of origin is subject to change