Check Availability
  • NORTON 

    1/2 Carat Diamond Truing and Dressing Tool, 7/16" x 2", BCSG, BCSG5M7

  • Item # 3UN51
  • Mfr. Model # 66260156907
1/2 Carat Diamond Truing and Dressing Tool, 7/16" x 2", BCSG, BCSG5M7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to true (make a wheel round and run true) and dress (clean, shape, or open the wheel face) toolroom grinding wheels. Tools should be used at traverse speeds of 8" to 10" per min., held at a 15° angle to wheel centerline, and turned periodically to maintain a sharp diamond point.
Show More Close
 

Technical Specifications

Item # 3UN51
Mfr. Model # 66260156907
UNSPSC #23131515
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Diamond Truing and Dressing Tool
Type BCSG
Dia. x Length 7/16" x 2"
Carat 1/2
Application For Gray Aluminum Oxide and Blue Seeded Gel Ceramic Toolroom Grinding Wheels
Size 11" to 14"
Specification BCSG5M7
Max. Tool Infeed 0.0010"
* This product's country of origin is subject to change