Check Availability
  • NORTON 

    1-1/2" TS Disc Backup Pad, 1/4" Straight Shaft Back Mount, 25,000 Max. RPM, 1 EA

  • Item # 3WK70
  • Mfr. Model # 63642543200
1-1/2" TS Disc Backup Pad, 1/4" Straight Shaft Back Mount, 25,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON disc back-up pad is designed for use on vertical shaft grinders to provide the required support and locking mechanism. Use this TS style pad with NORTON Speed-Lok® TS and MERIT Type 2, Standard Quick-Change™ discs. Medium-density can be used for a variety of grinding and finishing applications.
Show More Close
 

Technical Specifications

Item # 3WK70
Mfr. Model # 63642543200
UNSPSC #31191505
Catalog Page 2372
Shipping Weight 0.05 lbs
Country of Origin China *
Item Disc Backup Pad
Disc Diameter 1-1/2"
Face Mounting Type TS
Back Mounting Type Straight Shaft
Back Mounting Size 1/4"
Max. RPM 25,000
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions