Check Availability
  • NORTON 

    1-1/2" Square Tip Grinding Cone, 3" Thickness, Aluminum Oxide, 24 Grit

  • Item # 33GN42
  • Mfr. Model # 66253349753
1-1/2" Square Tip Grinding Cone, 3" Thickness, Aluminum Oxide, 24 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33GN42
Mfr. Model # 66253349753
UNSPSC #31191519
Catalog Page 0
Shipping Weight 4.04 lbs
Country of Origin Mexico *
Item Square Tip Grinding Cone
Grinding Cone Type 17
Grinding Cone Diameter 1-1/2"
Grinding Cone Length 3"
Arbor Hole Size 3/8"-24
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 24,190
Specification 57A24-R
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.