Check Availability
  • NORTON 

    1-1/2" Round Tip Grinding Plug, 3" Thickness, Aluminum Oxide, 24 Grit

  • Item # 33GN48
  • Mfr. Model # 66253349756
1-1/2" Round Tip Grinding Plug, 3" Thickness, Aluminum Oxide, 24 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33GN48
Mfr. Model # 66253349756
UNSPSC #31191519
Shipping Weight 5.63 lbs
Country of Origin Mexico *
Item Round Tip Grinding Plug
Grinding Cone Type 18R
Grinding Cone Diameter 1-1/2"
Grinding Cone Length 3"
Arbor Hole Size 3/8"-24
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 24,190
Specification 57A24-R
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.