Check Availability
  • NORTON 

    1-1/2" Round Tip Grinding Plug, 3" Thickness, Aluminum Oxide, 24 Grit, 3/8-24 Arbor Size

  • Item # 1PYN8
  • Mfr. Model # 61463622192
1-1/2" Round Tip Grinding Plug, 3" Thickness, Aluminum Oxide, 24 Grit, 3/8-24 Arbor Size Grinding Plug,Rnd Tip,1.5Dia,3 L,24GR,AO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for consistent, quality grinding performance in foundries, welding shops, fabrication facilities, steel mills, and shipyards. Typical uses include smoothing weld seams, cleaning castings, and preparing surfaces for plating or painting. Straight wheels, cones, and plugs are designed for use on horizontal/straight shaft grinders.
Show More Close
 

Technical Specifications

Item # 1PYN8
Mfr. Model # 61463622192
UNSPSC #31191510
Catalog Page 2389
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item Round Tip Grinding Plug
Grinding Cone Type 18R
Grinding Cone Diameter 1-1/2"
Grinding Cone Length 3"
Arbor Hole Size 3/8"-24
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 24,190
Specification 57A24-R
* This product's country of origin is subject to change