Check Availability
  • NORTON 

    1-1/2" Non-Woven Hook-and-Loop Sanding Disc, 120 Abrasive Grit, Medium Grade, Aluminum Oxide

  • Item # 22PA96
  • Mfr. Model # 66623325058
1-1/2" Non-Woven Hook-and-Loop Sanding Disc, 120 Abrasive Grit, Medium Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22PA96
Mfr. Model # 66623325058
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 1-1/2"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight B
Series Vortex Rapid Prep
Color Green
* This product's country of origin is subject to change

Compliance and Restrictions