Check Availability
  • NORTON 

    1-1/2" Non-Woven Hook-and-Loop Sanding Disc, 50 Abrasive Grit, Coarse Grade, Aluminum Oxide

  • Item # 22PA57
  • Mfr. Model # 66623340099
1-1/2" Non-Woven Hook-and-Loop Sanding Disc, 50 Abrasive Grit, Coarse Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonwoven, hook-and-loop sanding discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. Aluminum oxide abrasive is suitable for light deburring, cleaning, and finishing.
Show More Close
 

Technical Specifications

Item # 22PA57
Mfr. Model # 66623340099
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin Mexico *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 1-1/2"
Abrasive Grit 50
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight B
Series Rapid Prep
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In