Check Availability
  • NORTON 

    1-1/2" Grinding Cone, 3" Thickness, Zirconia Alumina, 20 Grit, 3/8-24 Arbor Size

  • Item # 1PYL3
  • Mfr. Model # 61463644230
1-1/2" Grinding Cone, 3" Thickness, Zirconia Alumina, 20 Grit, 3/8-24 Arbor Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PYL3
Mfr. Model # 61463644230
UNSPSC #31191510
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item Grinding Cone
Grinding Cone Type 16
Grinding Cone Diameter 1-1/2"
Grinding Cone Length 3"
Arbor Hole Size 3/8"-24
Abrasive Material Zirconia Alumina
Abrasive Grit 20
Max. RPM 24,190
Specification NZ20-R
* This product's country of origin is subject to change