Check Availability
  • NORTON 

    1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Ceramic Alumina, 1 EA

  • Item # 444M95
  • Mfr. Model # 66261132724
1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Ceramic Alumina, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Norton Red Heat R983 high performance quick-change disc features a ceramic-alumina grain abrasive with "supersize" grinding aid lubricant, to help it resist dulling for outstanding wear resistance and long-lasting cutting performance. Provides outstanding cutting speed.

• Cloth backing
Show More Close
 

Technical Specifications

Item # 444M95
Mfr. Model # 66261132724
UNSPSC #31191506
Catalog Page 2372
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1-1/2"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Abrasive Material Ceramic Alumina
Disc Backing Material Cloth
Max. RPM 30,000
Series R983
Backing Weight Not Rated
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In