Check Availability
  • NORTON 

    1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Aluminum Oxide, 100 PK

  • Item # 39UW24
  • Mfr. Model # 66623318977
1-1/2" Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, Aluminum Oxide, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

An excellent choice for stock removal, leveling, and blending applications on both contoured and flat metal surfaces.
Show More Close
 

Technical Specifications

Item # 39UW24
Mfr. Model # 66623318977
UNSPSC #31191506
Catalog Page 2371
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 1-1/2"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 30,000
Backing Weight Y
Color Black
* This product's country of origin is subject to change