This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NORTH STAR 

    78" x 24" x 73" Water Softener with Salt Storage Capacity of 1000lbs and Duplex Max. Grain Capacity

  • Item # 1RWA9
  • Mfr. Model # PA132D
78" x 24" x 73" Water Softener with Salt Storage Capacity of 1000lbs and Duplex Max. Grain Capacity

See alternate products available online.

Product Details

High-Flow/High-Capacity water softeners feature quartz underbedding and display for parallel, parallel delayed, alternating, and peak flow demand. Duplex and triplex models may allow 24-hr. service with no regeneration down time, but flow rate will be reduced. Some assembly is required. Water Softeners feature ion exchange technology to remove hard minerals from the water supply. Innovative controller technology monitors water use for demand-based regeneration, ensuring soft water is always available and minimizing salt usage. Resin tank design and regeneration flow path assure maximum tank efficiency. Water should be analyzed before selecting water treatment equipment.
Show More Close
 

Technical Specifications

Item # 1RWA9
Mfr. Model # PA132D
UNSPSC #47101519
Catalog Page 2696
Shipping Weight 960.0 lbs
Country of Origin USA *
Item Water Softener
Type Demand Initiated Regeneration
Service Flow Rate (GPM) 80
Max. Grain Capacity Duplex
Salt Storage Capacity (Lb.) 1000
Pipe Size (In.) 2
Height (In.) 73
Width (In.) 78
Depth (In.) 24
Meter Range (GPM) 0-1000
Tank Type Two Tank
Tank Material Fiberglass Resin
Distributor Type Counter Current Regeneration
Days Between Regeneration On Demand
Number of Brine Tanks 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).