This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • NORTH STAR 

    47" x 24" x 68" Water Softener with Salt Storage Capacity of 1000lbs and 99,000 Max. Grain Capacity

  • Item # 1RVZ7
  • Mfr. Model # PA101S
47" x 24" x 68" Water Softener with Salt Storage Capacity of 1000lbs and 99,000 Max. Grain Capacity

See alternate products available online.

Product Details

High-Flow/High-Capacity water softeners feature quartz underbedding and display for parallel, parallel delayed, alternating, and peak flow demand. Duplex and triplex models may allow 24-hr. service with no regeneration down time, but flow rate will be reduced. Some assembly is required. Water Softeners feature ion exchange technology to remove hard minerals from the water supply. Innovative controller technology monitors water use for demand-based regeneration, ensuring soft water is always available and minimizing salt usage. Resin tank design and regeneration flow path assure maximum tank efficiency. Water should be analyzed before selecting water treatment equipment.
Show More Close
 

Technical Specifications

Item # 1RVZ7
Mfr. Model # PA101S
UNSPSC #47101519
Catalog Page 2696
Shipping Weight 407.0 lbs
Country of Origin USA *
Item Water Softener
Type Demand Initiated Regeneration
Service Flow Rate (GPM) 20
Max. Grain Capacity 99,000
Salt Storage Capacity (Lb.) 1000
Pipe Size (In.) 1
Height (In.) 68
Width (In.) 47
Depth (In.) 24
Meter Range (GPM) 0 - 1000
Tank Type Two Tank
Tank Material Fiberglass Resin
Distributor Type Counter Current Regeneration
Days Between Regeneration Demand
Number of Brine Tanks 1
* This product's country of origin is subject to change

Compliance and Restrictions